Beli harga micro meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RIDGID Laser Distance Meter Micro (Meteran Laser)Deskripsi:The RIDGID micro LM-100 Laser Distance Meter provides simple, quick and accurate distance readings at the push of a button. Simply push the measurement button to turn on the ultra-sharp Class II lasers, point the device at the spot to be measured, and push the measurement button. The distance reading will appear on the easy-to-read LCD display. This rugged, compact, portable instrument enables professional tradesman to quickly determine run distances for bidding, distance of piping run, measuring trouble spots down the line, and quickly determine spacing for code compliance.- Ultra Sharp Class II Lasers clearly highlight the point being measured.- Exceptional Distance Range allows accurate measurements up to 164 feet (50 m).- Adjustable Units enable you to quickly read in feet, inches or meters on the fly.- Bright Backlit Display for use in poorly lit areas.- Quick and Accurate calculations on the spot.- Displays up to the last three measurements, stores the last 20 measurements.- Rugged Over Molding allows you to keep a solid grip in the harshest of industrial environments.atribut:
- Power Source: Batteries (2 x AAA)
- IP Rating: IP 54
- Catalog Number: 36158
- Measurement Calculations: Area, Volume, and Indirect measurement calculations
- Measurement Accuracy: +/- 1/16 inch, (1,5 mm)
- Range: 164 feet (50 m)
- RIDGID Laser Distance Meter Micro Advanced (Meteran Laser)atribut:
- Measuring Accuracy (mm): +/- 1.5
- Range (m): 70
- Ruggedness: IP 54 dust proof, splash proof
- Memory Storage: 20 measurements
- Batteries: 2 x AA (included)
- Catalog Number: 36813
- Angle Range (°): +/- 65
- Bluetooth Range (m): 10
- KYORITSU Digital Clamp Meter (Tang Ampere)atribut:
- Power Source: R03/LR03 x 2
- TRUSCO Multi-function Environmental MeterDeskripsi:Use:Environment investigation, Temperature, humidity, wind speed and illuminance measurement in construction site.atribut:
- Continuous Opreration Time: 30 Hours (When Using Alkaline Batteries)
- Dimensions (Width x Depth x Height) (mm): 60 x 33 x 156
- Measurement Method : Vane Type (Wind Speed)
- Measurement Pricision: Wind Speed: + / Over 3% FS (0 Over 20m / S), + / Over 4% FS (20.1 Over 30m / S)
- Measurement Range Wind Speed (m/s): 0.4-30.0
- Power: Stacked 9V Battery x 1 (not Included)
- Purpose of Use: Temperature/humidity/wind speed/illuminance measurement at environmental investigation and construction on site, etc.
- Resolution Capability: 0.1m/s
- Weight (g): 160
- RIDGID Micro Non-Contact Infrared Thermometeratribut:
- Emissivity: Adjustable 0.1 - 1
- Power Source: Battery (1 x \"9V\") Included
- Container protection class: IP54
- Catalog Number: 36798
- Distance to Spot Ratio: 30 to 1
- Measuring Range (m): 0.05 to 50
- Temperature Display: Current Temperature, MAX Temperature
- RIDGID Micro Combustible Gas DetectorDeskripsi:The RIDGID micro CD-100 Combustible Gas Detector provides simple and quick readings to identify the presence of combustible gases. With adjustable sensitivity, even low-levels of gases can be detected in seconds. It ensures proper gas line installations, checks for maintenance and repair needs and quickly pinpoints combustible gas leaks.atribut:
- Calibration: Automatic
- Alarms: Visual, audible and vibration
- Catalog Number: 36163
- Detection Range (ppm): 0 to 6400 (Methane)
- Alarm Sensitivity (ppm): 40 (Methane)
- Power Source: Batteries (4 x AA)
- OLIGHT LED Flashlight (Senter)Deskripsi:Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
- MIGISHITA Tasimeter Model A Stand Typeatribut:
- Material: Chamber: Brass, Stock: Brass
- Pressure Range (kPa): 0 to 30
- Minimum Scale (kPa): 0.5
- Nominal Name: AT3/8 x 75 x 30kPa
- Accuracy: +-1 gradation
- Case Shape: A
- Connection size: G3/8B
- Purpose of Use: Mainly for gas and gaseous product.
- Size (mm): 75
- Leica Disto D1atribut:
- Measurement Range (m): 0.2 s/d 40
- Accuracy (mm): + 2
- Protection Class: IP54
- Bluetooth Smart Battery: 2 x AAA
- Accuracy with Favourable Conditions (mm/inch): 2.0 / 0.08
- Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
- Bluetooth: v4.0
- Box Height (mm): 30
- Box Length (mm): 150
- Box Width (mm): 105
- Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
- Dimensions (mm): 115x43.5x23.5
- Included Accessories: Leica DISTO D1, 2 x AAA batteries, Calibration Certificate Silver, quick start guide.
- Product Weight with Packaging (kg): 0.188
- Range of Bluetooth (m): up to 10
- Range with Favourable Conditions (ft): 0.6 – 120
- Range with Favourable Conditions (m): 0.2 – 40
- Range with Unfavourable Conditions (ft): 0.6 – 100
- Range with Unfavourable Conditions (m): 0.2 – 30
- Smallest Unit Displayed (mm/inch): 0.1 / 1/32
- Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | 0 to 40 / 32 to 104
- Weight (g): 87
- Winstar Micro Grain Carbide End Mills EPB - FA4 / EPB - SA4 (Ball Nosed - 4F)atribut:
- Number of Flute: 4
- Winstar Micro Grain Carbide End Mills EPS - FA2 / EPS - SA2 (Square Type - 2F)atribut:
- Number of Flute: 2
- Mitutoyo Outside Micrometer with Interchangeable Anvilatribut:
- Graduation (mm): 0.01
- Intechg Anvils (mm): 0, 25, 50, 75, 100, 125
- Range (mm): 0-150
Daftar Harga harga micro meter Terbaru March 2026
| RIDGID Laser Distance Meter Micro (Meteran Laser) | Rp6.999.900 |
| RIDGID Laser Distance Meter Micro Advanced (Meteran Laser) | Rp8.599.900 |
| KYORITSU Digital Clamp Meter (Tang Ampere) | Rp1.999.900 |
| Hioki Tang Ampere AC | Rp1.299.900 |
| KRISBOW Tang Ampere | Rp849.900 |
| RIDGID Micro Inspection Camera | Rp4.699.900 |
| TRUSCO Multi-function Environmental Meter | Rp5.299.900 |
| RIDGID Micro Non-Contact Infrared Thermometer | Rp5.199.900 |
| RIDGID Micro Combustible Gas Detector | Rp7.899.900 |
| NTN Micro Ball Bearing (Laher) | Rp20.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/h1P102047613-5.jpg)
/h8P102047620-4.jpg)
/kbP103737731-3.jpg)





%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Detektor%20(Unit%20Utama)/RIDGID%20Micro%20Combustible%20Gas%20Detector/geP102047590-5.jpg)
/P101002856-1.jpg)
/oyP103564898-1.jpg)


/P102044414-1.jpg)
/P102044360-1.jpg)
%20Dapat%20Diganti/Mitutoyo%20Outside%20Micrometer%20with%20Interchangeable%20Anvil/P102944691-1.jpg)